Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Blower
MAKITA DUB362Z 18VX2 BLOWER LXT
MAKITA DUB362Z 18VX2 BLOWER LXT
Blower 36 V - 2 x 18 V Li-Ion (Machine only)
References
makita:
DUB362Z
rubix:
80470000
ean:
0088381693110
Technical specifications
Weight
4.2
kg
Cordless
no
Heat engine
yes
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MAKITA DUB362Z 18VX2 BLOWER LXT
Blower 36 V - 2 x 18 V Li-Ion (Machine only) - Very powerful 2 x 18V (36V) battery-powered blower
- Lock button for continuous operation
- Equipped with 3-position telescopic tube
- Variable speed control ( 6 positions )
- Battery charge level indicators
Technical specifications
Attributes
Logistics dimensions (L x W x H)
585
x
204
x
298
mm
Logistic Weight
4100
g
Weight
4.2
kg
Cordless
no
Heat engine
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.00
excl. VAT
/
Each
£
267.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933479987 M18 FUEL DUAL BATTERY BLOWER BARE UNIT
MAKITA DUB186Z 18V LXT BLOWER BARE
MAKITA DUB185Z 18V BLOWER LXT
DEWALT COMPACT BLOWER NAKED 18V XR DCV100-XJ
DEWALT DCC018N-XJ TRIPLE SOURCE 18V INFLATOR
4933459825 M18FBL-0 M18 FUEL BLOWER (NAKED - NO B
MAKITA DUB184Z BRUSHLESS BLOWER
MAKITA DUB187Z BRUSHLESS BLOWER/VACUUM
BOSCH GBL 18V-120 CORDLESS BLOWER C/W 4 ACCESSORIES 06019F5100
MAKITA DUB363ZV BRUSHLESS BLOWER (WITH VACUUM FUNCTION)
MAKITA DUH754SZ BRUSHLESS HEDGE TRIMMER 75CM LOW FRICTION BLADE 1SIDED
MILWAUKEE 4932464959 M18 FUEL OUTDOOR POWER HEAD HEDGE TRIMMER ATTACHM
MILWAUKEE 4933479987 M18 FUEL DUAL BATTERY BLOWER BARE UNIT
MAKITA DUH604SZ BRUSHLESS HEDGE TRIMMER 60CM LOW FRICTION BLADE 1SIDED
MAKITA DUB186Z 18V LXT BLOWER BARE