DEWALT COMPACT BLOWER NAKED 18V XR DCV100-XJ

Blower

See technical information

References

Dewalt:DCV100-XJ
Rubix:2581653
EAN:5035048616116
brand logo

Technical specifications

Weight1.3 kg
Cordlessyes
Heat engineno
See all Specifications

Product details : DEWALT COMPACT BLOWER NAKED 18V XR DCV100-XJ


XR 18 V compact blower - no-load speed (rpm): 0-18000 / air flow (m/s): 80 - without battery or charger

Strengths

•80m/s of air flow and 18,000 RPM fan speed for clearing work area effectively
Variable speed slider switch with variable speed trigger for improved control
Inflator/deflator attachments for versatile applications
Lock-on switch for ease of use
Compact and lightweight blower for jobsite clean-up

Technical specifications


Attributes
Weight1.3 kg
Cordlessyes
Heat engineno
Voltage18 V
£ 91.96 excl. VAT
/ Each
£ 110.35 incl. VAT
  • In stock: Next day delivery