BOSCH GBL 18V-120 CORDLESS BLOWER C/W 4 ACCESSORIES 06019F5100
Cordless Blower
See technical informationSee documentsReferences
Bosch:GBL 18V-120 (06019F5100)
Rubix:80990900
Manufacturer :06019F5100
EAN:3165140821049
Documents
Product details : BOSCH GBL 18V-120 CORDLESS BLOWER C/W 4 ACCESSORIES 06019F5100
Bosch FlexiClick System: flexibility and versatility for every job in the 18 V category.
Total flexibility: with its various adapters, the Bosch FlexiClick System offers an optimal solution for every job.
Simple to use: Bosch FlexiClick bits can be locked in 16 different positions (through 360°) without having to remove them from the cordless screwdriver.
Highly versatile: angle gearbox with bit holder for screwing in hard-to-reach places.
Battery not included
Strengths
•Very powerful with an air speed of 270 km/h
Very versatile with four accessories
Compact and handy design
Very versatile with four accessories
Compact and handy design
Technical specifications
Attributes
| Weight | 1.1 kg |
|---|---|
| Cordless | yes |
| Heat engine | no |
Show UNSPSC/ECL@SS
£ 101.03 excl. VAT
/ Each
£ 121.24 incl. VAT
- Usually arrives within 14 working days



