Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Hammer drill-driver
MAKITA DHP484RTJ 18V COMBI DRILL BL LXT
MAKITA DHP484RTJ 18V COMBI DRILL BL LXT
18V Combi Drill BL LXT
References
makita:
DHP484RTJ
rubix:
2583810
ean:
0088381826228
Technical specifications
Voltage
18
V
Maximum torque
54
N.m
Steel drilling capacity
13
mm
See all Specifications
Product details
Technical specifications
Product details : MAKITA DHP484RTJ 18V COMBI DRILL BL LXT
Model DHP484 is a Cordless Hammer Driver Drill powered by 18V Li-ion battery and developed based on the current model DHP480.
Strengths
Brushless motor
Electric brake
2 mechanical gears.
Variable speed control by trigger
Forward / reverse rotation
LED job light
Compact Overall Length of 182mm
Keyless Chuck
Aluminium Gear Housing
All metal gear construction
Ergonomic soft grip
Belt clip
Technical specifications
Attributes
Voltage
18
V
Maximum torque
54
N.m
Steel drilling capacity
13
mm
Weight
1.9
kg
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
330.00
excl. VAT
/
Each
£
396.00
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MAKITA HM001GZ02 XGT B/O DEMOLITION HAMMER
BOSCH 06019H4000 GSB 18V-28 CORDLESS COMBI NAKED
MAKITA DHP486RTJ 18V COMBI DRILL BL LXT
DEWALT DCD1007H2T-GB 18V XR BRUSHLESS HAMMER DRILL DRIVER - 2 X 5AH
MAKITA DHP482RTJ 18V COMBI DRILL LXT
MAKITA DHP458Z 18V COMBI DRILL LXT
MAKITA DHP489Z BRUSHLESS COMBI DRILL 73NM
BOSCH 0.601.9H5.302 GSB 18V-55, SOLO CARTON
MAKITA HR004GZ02 XGT B/O ROTARY HAMMER DRILL
MAKITA HR007GZ XGT BODY ONLY ROTARY HAMMER
MAKITA HR005GZ01 XGT B/O ROTARY DEMOLITION HAMMER
MAKITA HR004GZ01 XGT B/O ROTARY HAMMER DRILL
DEWALT DCD805H2T-GB 18V XR G3 COMPACT HAMMER DRILL DRIVER - 2 X 5.0AH
MAKITA HR003GZ01 XGT B/O ROTARY HAMMER DRILL
DEWALT DCD996P2-GB 18V XR BRUSHLESS 3SP HAMMER DRILL 2x5.0AH BATTERIES