References
Makita:DHP482RTJ
Rubix:214A2283
EAN:0088381813631




Technical specifications
| Voltage | 18 V |
|---|---|
| Maximum torque | 63 N.m |
| Steel drilling capacity | 13 mm |
Documents
Product details : MAKITA DHP482RTJ 18V COMBI DRILL LXT
Strengths
Electric brake
2 mechanical gears
Variable speed control by trigger
Forward / reverse rotation
Twin LED job light
Ergonomic soft grip
Keyless Chuck
Compact and lightweight design
Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current
Metal gears
2 mechanical gears
Variable speed control by trigger
Forward / reverse rotation
Twin LED job light
Ergonomic soft grip
Keyless Chuck
Compact and lightweight design
Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current
Metal gears
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 63 N.m |
| Steel drilling capacity | 13 mm |
| Weight | 1.7 kg |
| Cordless | yes |
| Battery capacity | 5 Ah |
Show UNSPSC/ECL@SS
£ 320.15 excl. VAT
/ Each
£ 384.18 incl. VAT
- Sold out