MAKITA DLM462Z BRUSHLESS LAWN MOWER 46CM - STEEL DECK - SELF-PROPELLED


18V Lawn Mower LXT® DLM462Z

References
makita:DLM462Z
rubix:257A7248
ean:0088381894371
brand logo
brand logo
Technical specifications
Cutting width460 mm
Weight39.7 kg

Product details : MAKITA DLM462Z BRUSHLESS LAWN MOWER 46CM - STEEL DECK - SELF-PROPELLED


Strong steel frame Driving and bio-cutting / collecting cordless lawnmower. Centralized cutting height adjustment and ball-bearing wheels, cutting width 46 cm. Infinitely variable speed control, load sensing and four battery bay, recommended cutting area of 1,900 m².

Strengths

• Shower-proof construction, IPX4
• Battery protection circuit protects against overloading, over-discharging and over-heating

Technical specifications


Attributes
Cutting width460 mm
Weight39.7 kg
Show UNSPSC/ECL@SS
£ 818.00 excl. VAT
/ Each
£ 981.60 incl. VAT
  • Usually arrives within 14 working days