References
Dewalt:DCMWSP550N-XJ
Rubix:267A3803
EAN:5035048822333
Product details : DEWALT DCMWSP550N-XJ 54V GEN III LAWN MOVER SELF PROPELLED
Strengths
•Large capacity cutting system with two blades, designed for optimal autonomy and performance
53 cm steel deck mower with auto-sensing brushless motor, designed for increased cutting performance and durability
Up to 46 minutes of battery life Ideal for lawns up to 980 m2
3-in-1 self-propelled mower with mulching, side loading and unloading function for a multitude of cutting possibilities
LED dashboard indicates battery charge status, cutting system difficulties and end of blade life
Unique handle system allows handles to be quickly pulled out and folded for easy storage
Choose your ideal walking pace with variable speed and rear-wheel drive
Height adjustment system with 6 cutting settings from 25mm to 102mm
3 YEAR WARRANTY: tools covered by an extended warranty, subject to registration
WIRELESS FLEXVOLT XR 54V SYSTEM: wired power, wireless freedom
53 cm steel deck mower with auto-sensing brushless motor, designed for increased cutting performance and durability
Up to 46 minutes of battery life Ideal for lawns up to 980 m2
3-in-1 self-propelled mower with mulching, side loading and unloading function for a multitude of cutting possibilities
LED dashboard indicates battery charge status, cutting system difficulties and end of blade life
Unique handle system allows handles to be quickly pulled out and folded for easy storage
Choose your ideal walking pace with variable speed and rear-wheel drive
Height adjustment system with 6 cutting settings from 25mm to 102mm
3 YEAR WARRANTY: tools covered by an extended warranty, subject to registration
WIRELESS FLEXVOLT XR 54V SYSTEM: wired power, wireless freedom
Technical specifications
Attributes
| Cutting width | 530 mm |
|---|
Show UNSPSC/ECL@SS
£ 879.88 excl. VAT
/ Each
£ 1,055.86 incl. VAT
- Delivery usually within ( 7 ) days











