MAKITA DLM533Z BRUSHLESS LAWN MOWER 53CM ALUMINIUM DECK SELFPROPELLED
18V Lawn Mower LXT® DLM533Z
See technical informationReferences
Makita:DLM533Z
Rubix:257A7253
EAN:0088381897068
Product details : MAKITA DLM533Z BRUSHLESS LAWN MOWER 53CM ALUMINIUM DECK SELFPROPELLED
Strong steel frame Driving and bio-cutting, collecting, side discharge cordless lawnmower. Centralized cutting height adjustment and ball-bearing wheels, cutting width 53 cm. Infinitely variable speed control, load sensing and four battery bay, recommended cutting area of 2,300 m².
Strengths
• Aluminium die-cast deck does not rust even if scratched or damaged
• 3 in 1 (Mowing / Grass collecting / Mulching)
• 10 cutting height settings from 20 mm to 100 mm
• Grass box with grass level indicator
• Electric brake
• Large tyres enlarge the ground contact area to sustain higher performance in running over muddy or bumpy yard
• Position-independent battery motor enables use on hillsides
• Battery protection circuit protects against overloading, over-discharging and over-heating
• 3 in 1 (Mowing / Grass collecting / Mulching)
• 10 cutting height settings from 20 mm to 100 mm
• Grass box with grass level indicator
• Electric brake
• Large tyres enlarge the ground contact area to sustain higher performance in running over muddy or bumpy yard
• Position-independent battery motor enables use on hillsides
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Power | 1600 W |
|---|---|
| Cutting width | 534 mm |
| Weight | 46.7 kg |
Show UNSPSC/ECL@SS
£ 1,051.00 excl. VAT
/ Each
£ 1,261.20 incl. VAT
- Delivery usually within ( 7 ) days

