• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Hedge cutter
MAKITA DUN500WRTE 18V POLE HEDGETRIMMER 50CM LXT

MAKITA DUN500WRTE 18V POLE HEDGETRIMMER 50CM LXT

Hedge cutter Makita

See technical information
References
Makita:DUN500WRTE
Rubix:219A5908
EAN:0088381894739
brand logo
brand logo
Technical specifications
Cordlessyes
See all Specifications

Product details : MAKITA DUN500WRTE 18V POLE HEDGETRIMMER 50CM LXT


Technical specifications


Attributes
Cordlessyes
Heat engineno
Show UNSPSC/ECL@SS
£ 549.00 excl. VAT
/ Each
£ 658.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MAKITA DUH606Z 18V LXT BRUSHLESS 60CM HEDGE TRIMMER (BODY ONLY)MAKITA DUH502Z BRUSHLESS HEDGE TRIMMER 50CMMAKITA DUH523Z 18V HEDGETRIMMER LXTMAKITA DUH506Z BRUSHLESS HEDGE TRIMMER 50CMMAKITA DUH601Z BRUSHLESS HEDGE TRIMMER 60CM - LOW FRICTION BLADEMAKITA DUH751Z 18V LXT BRUSHLESS 75CM HEDGE TRIMMER (BODY)MAKITA DUN500WZ BRUSHLESS POLE HEDGE TRIMMER (ANGLE ADJUSTABLE HEAD)DEWALT DCMHT573N-XJ FLEXVOLT 54V HEDGE TRIMMER BAREDRAPER 84758 PRUNER CHAINSAW ATTACHMENTDRAPER 15042 25.4CC 250MM PETROL CHAINSAWDRAPER 20535 1600W 400MM LAWN MOWER 230VDRAPER 70279 1800W 350MM CHAINSAWDRAPER 84749 GARDEN HAND LAWN MOWER 38CMDRAPER 98485 CHAINSAW BLADE SHARPENERMAKITA DUH606Z 18V LXT BRUSHLESS 60CM HEDGE TRIMMER (BODY ONLY)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap