Mower, scarifier
Filter Options
Categories
mower, scarifier (10)
Brand
dewalt
(1)
draper
(5)
makita
(4)
10 Product(s) with 10 variant(s):
DRAPER 20015 1200W 320MM LAWN MOWER 230V
- draper:20015
- rubix:381A9135
- manufacturer :20015
- ean:5059482012488
- Delivery usually within ( 7 ) days
- Power:1200 W
- Cutting width:320 mm
- Weight:7 kg
£ 93.31 excl. VAT
/ Each
DRAPER 20227 1400W 380MM LAWN MOWER 230V
- draper:20227
- rubix:381A9149
- manufacturer :20227
- ean:5059482012495
- Delivery usually within ( 7 ) days
- Power:1400 W
- Cutting width:380 mm
- Weight:9 kg
£ 93.31 excl. VAT
/ Each
DRAPER 20535 1600W 400MM LAWN MOWER 230V
- draper:20535
- rubix:381A9184
- manufacturer :20535
- ean:5059482012501
- Delivery usually within ( 7 ) days
- Power:1600 W
- Cutting width:400 mm
- Weight:14 kg
£ 123.75 excl. VAT
/ Each
DRAPER 97921 1500W 320MM SCARIFIER
- draper:97921
- rubix:382A9110
- manufacturer :97921
- ean:5010559979219
- Delivery usually within ( 7 ) days
- Power:1500 W
- Cutting width:320 mm
- Weight:9.3 kg
£ 150.50 excl. VAT
/ Each
MAKITA DLM330Z 18V LXT BRUSHLESS 33CM LAWN MOWER (BODY ONLY)
- makita:DLM330Z
- rubix:257A7465
- manufacturer :DLM330Z
- ean:0088381757904
- Delivery usually within ( 7 ) days
- Power:450 W
- Cutting width:330 mm
- Weight:12.5 kg
£ 152.00 excl. VAT
/ Each
MAKITA DLM539Z BRUSHLESS LAWN MOWER 53CM - SELF-PROPELLED
- makita:DLM539Z
- rubix:257A7389
- ean:0088381756815
- Delivery usually within ( 7 ) days
- Power:860 W
- Cutting width:534 mm
- Weight:30.5 kg
£ 606.00 excl. VAT
/ Each
MAKITA DLM533Z BRUSHLESS LAWN MOWER 53CM ALUMINIUM DECK SELFPROPELLED
- makita:DLM533Z
- rubix:257A7253
- ean:0088381897068
- Delivery usually within ( 7 ) days
- Power:1600 W
- Cutting width:534 mm
- Weight:46.7 kg
£ 1,051.00 excl. VAT
/ Each
MAKITA DLM330RT 18V LXT 33CM LAWN MOWER WITH 1X5.0AH BATTERY & CHARGER
- makita:DLM330RT
- rubix:257A7314
- manufacturer :DLM330RT
- ean:0088381757942
- Delivery usually within ( 7 ) days
- Cutting width:330 mm
- Weight:12.5 kg
£ 227.00 excl. VAT
/ Each
DRAPER 84749 GARDEN HAND LAWN MOWER 38CM
- draper:84749
- rubix:382A8057
- manufacturer :84749
- ean:5010559847495
- Delivery usually within ( 7 ) days
- Cutting width:380 mm
£ 109.50 excl. VAT
/ Each
DEWALT DCMWSP550N-XJ 54V GEN III LAWN MOVER SELF PROPELLED
- dewalt:DCMWSP550N-XJ
- rubix:267A3803
- ean:5035048822333
- Delivery usually within ( 7 ) days
- Cutting width:530 mm
£ 879.88 excl. VAT
/ Each











