MAKITA DLM539Z BRUSHLESS LAWN MOWER 53CM - SELF-PROPELLED
18V Lawn Mower LXT® DLM539Z
See technical informationReferences
Makita:DLM539Z
Rubix:257A7389
EAN:0088381756815
Product details : MAKITA DLM539Z BRUSHLESS LAWN MOWER 53CM - SELF-PROPELLED
DLM539 is a Self-Propelled Lawn Mower. It has Large tires which enlarge the ground contact area to sustain higher performance in running over muddy or bumpy yard. Redesigned inside of deck streamline in order to improve grass collection.
Strengths
• Self-propelled for reduce operator fatigue
• Electronic soft start feature for smooth start ups
• Increased grass-collecting efficiency
• Handle height can be adjusted in 2 stages
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Electronic soft start feature for smooth start ups
• Increased grass-collecting efficiency
• Handle height can be adjusted in 2 stages
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Power | 860 W |
|---|---|
| Cutting width | 534 mm |
| Weight | 30.5 kg |
Show UNSPSC/ECL@SS
£ 606.00 excl. VAT
/ Each
£ 727.20 incl. VAT
- Delivery usually within ( 7 ) days

