• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Impact driver
MILWAUKEE 4933480876 M18 FUEL TWIN PACK

MILWAUKEE 4933480876 M18 FUEL TWIN PACK

Impact driver Milwaukee

See technical information
References
Milwaukee:4933480876
Rubix:262A3320
Manufacturer :4933480876
brand logo
brand logo

Product details : MILWAUKEE 4933480876 M18 FUEL TWIN PACK


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 416.42 excl. VAT
/ Each
£ 499.70 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKEDDCF860E2T-GB 18V XR BRUSHLESS PREMIUM IMPACT DRIVER 2 X 1.7AH BATTERYMILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNITDEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-IONMILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNITSYKESPIC 040101V2 IMPACT DRIVER IN METAL CASE V2MAKITA TD110DWAE 12V MAX IMPACT DRIVER"DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT"MAKITA TD002GZ04 XGT BODY ONLY IMPACT DRIVERDEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-IONMAKITA TD003GZ01 XGT BODY ONLY IMPACT DRIVERMAKITA TD110DZ 12V MAX IMPACT DRIVER"SEALEY AK5403 IMPACT ADAPTOR 3/4""SQ DRIVE FEMALE 1/2""SQ DRIVE MALE"MILWAUKEE 4933493451 M12 FUEL GEN3 3/8 IMPACT WRENCH FRICTION RING BAR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap