MILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BAR
Impact driver Milwaukee
See technical informationReferences
Milwaukee:M12 FCIWF12G3-0
Rubix:315A5389
Manufacturer :4933493454
EAN:4058546483258
Product details : MILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BAR
MILWAUKEE® M12 FUEL™ 1/2˝ compact impact wrench with friction ring. Best in class power: 542 Nm of fastening and 746 Nm of nut-busting torque. 3,000 RPMs for exceptional application speed. 4-mode DRIVE CONTROL™ - offers the user precise control. Overall length of only 122 mm. Tri-LEDs for shadowless work area illumination. Weight with battery 1 kg. Supplied without batteries and charger in a carton box.
Technical specifications
Attributes
| Maximum torque | 542 N.m |
|---|---|
| Weight | 1.5 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 170.15 excl. VAT
/ Each
£ 204.18 incl. VAT
- Delivery usually within ( 10 ) days

