• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,529)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,511)
  • Welding(1,015)
  • New Products
  • Hand tools(25,178)
  • Portable power tools(1,509)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(826)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Impact driver
MILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18

MILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18

Impact driver Milwaukee

See technical information
References
Milwaukee:4933479866
Rubix:276A6529
Manufacturer :4933479866
brand logo
brand logo

Product details : MILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 282.09 excl. VAT
/ Each
£ 338.51 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

"SEALEY AK5403 IMPACT ADAPTOR 3/4""SQ DRIVE FEMALE 1/2""SQ DRIVE MALE"MAKITA DTD152Z 18V IMPACT DRIVER LXTMILWAUKEE 4933480876 M18 FUEL TWIN PACK"DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT"DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNITMAKITA TD003GZ01 XGT BODY ONLY IMPACT DRIVERMILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BARMILWAUKEE 4933493451 M12 FUEL GEN3 3/8 IMPACT WRENCH FRICTION RING BARMAKITA TD002GZ04 XGT BODY ONLY IMPACT DRIVERDEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-IONDEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKED"SEALEY AK5402 IMPACT ADAPTOR 1/2""SQ DRIVE FEMALE 3/4""SQ DRIVE MALE"MAKITA TD110DZ 12V MAX IMPACT DRIVERMAKITA TD110DWAE 12V MAX IMPACT DRIVERDEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-ION
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap