• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(939)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Green area tools
  6. Cordless slash cutter
  7. DEWALT DCM561P1S-GB 18V XR SPLIT SHAFT STRING TRIMMER 2x5.0AH BATTERY

DEWALT DCM561P1S-GB 18V XR SPLIT SHAFT STRING TRIMMER 2x5.0AH BATTERY

Split shaft string trimmer

See technical information

References

Dewalt:DCM561P1S-GB
Rubix:2592647
EAN:5035048692288
brand logo
brand logo

Product details : DEWALT DCM561P1S-GB 18V XR SPLIT SHAFT STRING TRIMMER 2x5.0AH BATTERY


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 261.74 excl. VAT
/ Each
£ 314.09 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

MAKITA DUR369AZ BRUSHLESS BRUSH CUTTER ( BIKE HANDLE ) 430MMDEWALT DCM571N-XJ 54V FLEXVOLT BRUSHCUTTER - BARE UNITDEWALT DCMST561P1-GB 18V XR LI-ION BRUSHLESS STRING TRIMMER 1 X 5AHDEWALT DCM571X1 54V CORD'S FLEXVOLT BRUSH CUTTER,C/W 1 X 9.0AH LI-IONMILWAUKEE 4933472218 M18 BRUSHLESS LINE TRIMMER BARE UNITDEWALT DCM561PBS-XJ 18V XR SPLIT SHAFT STRING TRIMMER - BAREMAKITA DUR368AZ 18VX2 BRUSH CUTTER BL LXTDRAPER 20227 1400W 380MM LAWN MOWER 230VMAKITA DLM539Z BRUSHLESS LAWN MOWER 53CM - SELF-PROPELLEDMAKITA DUB184Z BRUSHLESS BLOWERMAKITA DUC357Z BRUSHLESS REAR HANDLE CHAINSAWMAKITA DUR369AZ BRUSHLESS BRUSH CUTTER ( BIKE HANDLE ) 430MMDEWALT DCMCS575N-XJ 54V XR FLEXVOLT 50CM HP CHAINSAW - BARE UNITMAKITA DUB185Z 18V BLOWER LXTDRAPER 92423 D20 40V CHAINSAW (BARE)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap