References
Draper:20015
Rubix:381A9135
Manufacturer :20015
EAN:5059482012488
Product details : DRAPER 20015 1200W 320MM LAWN MOWER 230V
This electric lawn mower has a powerful 1200W motor, a 320mm cutting width and a 10m long-reach power cable - making it ideal for small to medium-sized lawns. To provide a choice of finish, there are three adjustable cutting heights - 28, 48 and 68mm. The height is adjusted by altering the position of the wheels. There is a durable 30L grass collection box. It weighs 7kg, so it is lightweight and easy to manoeuvre. There is a carry handle on the motor for ease and the main handle folds down to make the mower easier to store while not in use.
Technical specifications
Attributes
| Power | 1200 W |
|---|---|
| Cutting width | 320 mm |
| Weight | 7 kg |
Show UNSPSC/ECL@SS
£ 93.31 excl. VAT
/ Each
£ 111.97 incl. VAT
- Delivery usually within ( 7 ) days




