References
Draper:92423
Rubix:382A8744
Manufacturer :92423
EAN:5010559924233

Product details : DRAPER 92423 D20 40V CHAINSAW (BARE)
A compact, powerful and lightweight chainsaw that utilises D20 multi-tool battery technology. Fitted with a host of features including a low kickback Oregon© bar and chain, easy to use tool-free chain tensioner, larger than-average fell handle, automatic chain brake, automatic chain lubrication and oil level indicator window. All these features result in a chainsaw ideally suited for use in forestry, agriculture and garden activities. This chainsaw requires two D20 batteries (recommend use with 4.0Ah). Batteries and chargers are available separately.
Technical specifications
Attributes
| Length of cut | 355 mm |
|---|---|
| Weight | 3.98 kg |
| Voltage | 400 V |
| Heat engine | no |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 108.31 excl. VAT
/ Each
£ 129.97 incl. VAT
- Delivery usually within ( 7 ) days





