Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
GEDORE 1500ES K19L TOOL MODULE
GEDORE 1500ES K19L TOOL MODULE
Socket box Gedore
References
gedore:
1500 ES-K 19 L
rubix:
45027123
manufacturer :
1640836
ean:
4010886828434
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1500ES K19L TOOL MODULE
Set impact sockets 1/2" in 1/3 ES tool module
Technical specifications
Attributes
Logistic Weight
3394
g
Number of elements
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
319.01
excl. VAT
/
Each
£
382.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 3/8 SOCKET SET 96021109
ROEBUCK COMBI METRIC SPANNER & 1/4 DRIVE SOCKET SET 56PC
ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC 18 PIECE SET
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
FACOM NSHM.J8 8PCE RACK SET 1/2 DR METRIC BITS FOR HEX SOCKET HEAD
FACOM PL.M01 PLASTIC TRAY MEDIUM SOCKET LEVEL 3 MM
ROEBUCK 3/8 INCH DRIVE 13PC SOCKET SET
ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC SET 47 PIECE SET
STAHLWILLE 96050104 3/4 INCH SOCKET SET METRIC
FACOM S.151-1P12 MBOX L1S.151B12-POINTS
FACOM 3/4DR 2INAF SOCKET K.2PB
FACOM 1/4DRV 11PHXSKTSET RXPICO
EXPERT E034837 1/2IN DRIVE 10 PIECE METRIC SOCKET SET 9 - 19MM ON RAI
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 60MM
FACOM JHX.14A 3/8' IMPACT SOCKET - 14 IMPACT BITS