SPARTEX 879841 TRI-COMPOSITE LA15 LILAS BOX 10 %2 0 X 150 MM
Tri composite tungsten electrode m3 / wg la15 (purple end)
See technical informationSee documentsReferences
Spartex:879841
Rubix:217A2454
EAN:3660338333316
Documents
Product details : SPARTEX 879841 TRI-COMPOSITE LA15 LILAS BOX 10 %2 0 X 150 MM
Tri-composite M3 / WG La15 tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tri-composite tungsten |
|---|---|
| Diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Usually arrives within 14 working days

