References
CP (Chicago Pneumatic):CP714 Kit
Rubix:122A5015
Manufacturer :T025364

Product details : CP CP0714K (KIT) HAMMER KIT T025364
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x337x68 mm |
|---|---|
| Logistic Weight | 2487 g |
| Packaged dimensions (D x W x H) | 202x337x68 mm |
| Package weight | 2487 g |
| Length | 190 mm |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 789.57 excl. VAT
/ Each
£ 947.48 incl. VAT
- Usually arrives within 14 working days
