STANLEY 1-56-001 FATMAX A/V DRILLING HAMMER 3LB

Fatmax Antivibe 3lb drilling hammer

See technical information
References
Stanley:1-56-001
Rubix:1358865
EAN:3253561560019
brand logo
Technical specifications
Typesledgehammer
Length280 mm
Weight1300 g
See all Specifications

Product details : STANLEY 1-56-001 FATMAX A/V DRILLING HAMMER 3LB


For use in confined work areas with restricted room for swinging. Designed for striking chisels, punches, star-drills, and industrial applications. One piece head and shaft with anti vibration tuning fork system for impact dampening. Hardened and rim tempered strike faces for durability and chip protection. Practical, flexible handle with polyurethane coating for optimum comfort and grip.

Technical specifications


Attributes
Package weight1694 g
Typesledgehammer
Length280 mm
Weight1300 g
Shapesquare
Handleergonomic (handle);thermo-plastic rubber (grip)
Head length100 mm
Materialsteel;ergonomic (handle);thermo-plastic rubber (grip)
Show UNSPSC/ECL@SS
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
  • In stock: Next day delivery