References
Facom:209.50
Rubix:1232689
EAN:3148511478004


Technical specifications
| Diameter | 50 mm |
|---|---|
| Material | inserted fiberglass strips |
| Weight | 320 g |
Product details : FACOM WOOD MALLET 209.50
209 - Wooden mallets
- Laminated compressed wood model.
- Embedded fiberglass fret.
- Standard: DIN 7462
- Width: 120 mm.
- Laminated compressed wood model.
- Embedded fiberglass fret.
- Standard: DIN 7462
- Width: 120 mm.
Technical specifications
Attributes
| Logistic Weight | 308 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x105x42 mm |
| Package weight | 301 g |
| Diameter | 50 mm |
| Material | inserted fiberglass strips |
| Weight | 320 g |
| Length | 290 mm |
| Handle | charm |
| Width | 290 mm |
Show UNSPSC/ECL@SS
£ 42.43 excl. VAT
/ Each
£ 50.92 incl. VAT
- Delivery usually within ( 14 ) days