References
Roebuck:3970414
Rubix:1208932
EAN:3660338395604

Product details : ROEBUCK DEADBLOW HAMMER 1500G
Housing material: High quality rubber SBR (oil resistant, cold resistant, high impact resistant), internal tubular steel structure, steel ball bearings in the head.
Handle grip: type H rubber grip.
Handle grip: type H rubber grip.
Technical specifications
Attributes
| Diameter | 65 mm |
|---|---|
| Material | rubber |
| Weight | 1500 g |
| Length | 380 mm |
| Handle | h type rubber grip |
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ Each
£ 48.05 incl. VAT
- In stock: Next day delivery
