Hammer&Accessories
Diameter | 60 mm |
---|---|
Material | Steel/rubber/plastic |
Weight | 1500 g |
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 60MM
Diameter | 60 mm |
---|---|
Material | Steel/rubber/plastic |
Weight | 1500 g |
Handle | wooden |
Usually arrives within 14 working days