BAHCO 92C COMPOUND ACTION DIAGONAL CUTTERS 8IN


Side Nut Adjustable Wrenches with Chrome Finish

References
bahco:92C
rubix:244A5591
ean:7314150182398
brand logo
brand logo
Technical specifications
Opening29
Length205 mm
See all Specifications

Product details : BAHCO 92C COMPOUND ACTION DIAGONAL CUTTERS 8IN


Strengths

Parallel jaws placed at a 15° angle provide a firm grip and best reach|Comfortable rounded handle|Smooth movement and precision adjustment with the side nut operating system|Ultimate strength through precision hardening and high performance alloy steel

Technical specifications


Attributes
Logistic Weight280 g
Opening29
Length205 mm
Weight290 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 41.76 excl. VAT
/ Each
£ 50.11 incl. VAT
  • Usually arrives within 14 working days