Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK SLEDGE HAMMER 14LB BS876 / 910 MM (INCLUDING HEAD)
ROEBUCK SLEDGE HAMMER 14LB BS876 / 910 MM (INCLUDING HEAD)
Hammer Roebuck
References
roebuck:
121 /14LB
rubix:
211523
Technical specifications
Type
Sledgehammer
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SLEDGE HAMMER 14LB BS876 / 910 MM (INCLUDING HEAD)
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Type
Sledgehammer
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.04
excl. VAT
/
Each
£
99.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SLEDGEHAMMER 4 KG ASH HANDLE LENGTH 900MM 845626
THOR 628050 HARDWOOD MALLET
MILWAUKEE 4932492351 1360 G DEAD BLOW HAMMER
ROEBUCK NO-BOUNCE MALLET DIAMETER 40MM 826877
THOR 01010 SIZE 1 HIDE HAMMER
GEDORE 8612270 9 E-5 SLEDGE HAMMER 5 KG, 800 MM
THOR 07416 THOREX PLASTIC HAMMER PLASTIC HANDLE
FACOM 200H.30PB RIVETING ENGINEERS HAMMERS 3MM
GEDORE COMBI HAMMER 247 H-40
THOR 245701 THOR ROUND SOLID COPPER MALLET WOOD HANDLE
GEDORE 622 H-1500 COPPER HAMMER ROTBAND-PLUS
FACOM 200H.36PB RIVETING ENGINEERS HAMMERS 36MM
GEDORE 248 H-50 RECOILLESS HAMMER
FACOM 212A.50SLS DEADBLOW HAMMER - END 50MM - SAFETY LOCK SYSTEM
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 500G - SAFETY LOCK SYSTEM