Carpenter hammer
Type | carpenter's hammer |
---|---|
Section | 30 mm |
Length | 335 mm |
Logistic Weight | 814 g |
---|---|
Packaged dimensions (D x W x H) | 320x135x35 mm |
Package weight | 814 g |
Type | carpenter's hammer |
Section | 30 mm |
Length | 335 mm |
Diameter | 30 mm |
Shape | other |
Handle | non removable tubular handle, neoprene handle |
Head length | 130 mm |
Usually arrives within 14 working days