References
Draper:81433
Rubix:382A7349
Manufacturer :81433
EAN:5010559814336

Product details : DRAPER 81433 3.2KG SLEDGE HAMMER F/G SHAFT
Forged from high carbon steel correctly hardened and tempered with a polished face. Fitted with a fibreglass shaft attached with a comfortable shock absorbing grip.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 920 mm |
| Weight | 3200 g |
| Shape | rectangular |
| Handle | fibreglass shaft with shock absorbing grip |
| Material | high carbon steel (forged head); fibreglass shaft |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- Delivery usually within ( 7 ) days
