References
Facom:207A.50
Rubix:1232670
EAN:3148511474204

Product details : FACOM MALLET 207A.50
207A-208A - Mallet tips
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Packaged dimensions (D x W x H) | 355x85x50 mm |
| Package weight | 420 g |
| Type | sledgehammer |
| Section | 50 mm |
| Length | 350 mm |
| Weight | 410 g |
| Diameter | 50 mm |
| Shape | cylindrical |
| Handle | hickory wood |
| Material | aluminium (body);hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 52.11 excl. VAT
/ Each
£ 62.53 incl. VAT
- Delivery usually within ( 14 ) days
