Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER HINGED 155-200
HOOK SPANNER HINGED 155-200
Hook Spanner With Hook Nose
References
wixroyd:
95100.W0230
rubix:
225293
Technical specifications
Length
420
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER HINGED 155-200
Material Special steel, edgewise ground, hardened, blackened. Spanners for adjustment of nuts to DIN 1804, DIN 981 and DIN 11851.
Technical specifications
Attributes
Length
420
mm
Weight
1015
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.02
excl. VAT
/
Each
£
201.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 40082121 COMBINATION SPANNER 21MM
FACOM 101.15G ADJUSTABLE WR. 15 QUICK ADJUST PLASTIC
FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM
FACOM FLEX COMBI RATCHET SPANNER 1/2A/F
GEDORE 36MM COMBI SPANNER 7 36
ROEBUCK SLOGGING RING SPANNER 2.3/8 A/F
GEDORE 8795-30 22MM SPIGOT FITTING OPEN ENDED 30MM
BAHCO 6M-13-14 OPEN END WRENCH
ROEBUCK OPEN ENDED SPANNER 1/4 X 5/16 WHITWORTH
STAHLWILLE 40434044 DOUBLE OPEN ENDED SPANNER 3/4 X 7/8 INCH
FACOM COMBINATION W 39.10
ROEBUCK FLAT RING SLOGGING SPANNER 85MM
WERA 020074 JOKER SWITCH WRENCH RATCHET COMBI 19MM SB
BAHCO 1RM-7 RATCHET COMBI SPANNER
FACOM COMBINATION W 39.3,2H