Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM NAIL SET 247.G5
FACOM NAIL SET 247.G5
247G- Sheathed nail sets
References
facom:
247.G5
rubix:
1233067
ean:
3148511587935
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM NAIL SET 247.G5
247G- Sheathed nail sets
-Head treated 36-44 HRc.
-Tip hardened 52-60 HRc.
Technical specifications
Attributes
Logistic Weight
104
g
Packaged dimensions (D x W x H)
190
x
25
x
25
mm
Package weight
104
g
Diameter
10
mm
Width
185
mm
Length
185
mm
Handle
with
Weight
0.112
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.91
excl. VAT
/
Each
£
13.09
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM DRIFT PUNCH 248.2
ROEBUCK 533-2/CV-B/RBK SPRING PIN PUNCH 2.0MM
ROEBUCK BELT PUNCH 18MM
FACOM 249.G5SLS SHEATHED DRIFT PUNCH 5MM - SAFETY LOCK SYSTEM
STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
GEDORE 119-8 PIN PUNCH 8MM
FACOM 247.G2SLS SHEATHED PIN PUNCH 2MM - SAFETY LOCK SYSTEM
FACOM 249G12 PARALLEL PUNCH 280 X 11.80MM
ECLIPSE PARALLEL PIN PUNCH 5/32 INCH 3.9MM 161CC
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
FACOM DRIFT PUNCH 249.10
STAHLWILLE 3MM PIN PUNCH 70090005
ROEBUCK JLB320CM HOLLOW PUNCH SET 3-20MM