Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM DRIFT PUNCH 248.2
FACOM DRIFT PUNCH 248.2
248 - mono-bloc pin punch
References
facom:
248.2
rubix:
1233148
ean:
3148511592700
Technical specifications
Diameter
2
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM DRIFT PUNCH 248.2
248 - mono-bloc pin punch.
-Presentation: Octagonal body, high-strength steel tip.
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211.
Strengths
Heat treatment ensuring a hardness of 53 to 55 HRc.
Applications
Allows to extract a mechanical fastening element such as a pin.
Technical specifications
Attributes
Logistic Weight
46
g
Packaged dimensions (D x W x H)
150
x
8
x
8
mm
Package weight
46
g
Diameter
2
mm
Length
150
mm
Handle
without
Weight
45
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.45
excl. VAT
/
Each
£
10.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PIN PUNCH 100 X 3.5MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM
FACOM NAIL SET 247.G8
FACOM 249.G2SLS SHEATHED DRIFT PUNCH 2MM - SAFETY LOCK SYSTEM
FACOM DRIFT PUNCH 249.3
FACOM 249.G6 PARALLEL PUNCH 210 X 6MM
FACOM 3MM NAIL SET PUNCH 247.3
FACOM NAIL SET 247.2
FACOM DRIFT PUNCH 251A.5
FACOM NAIL SET 247.G6
STANLEY CENTRE PUNCH CENTER 3,2MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
GEDORE 12X150MM PIN PUNCH 119-12
ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
GEDORE 570014 ARC PUNCH