References
Eclipse:161CC
Rubix:010264
Documents
Product details : ECLIPSE PARALLEL PIN PUNCH 5/32 INCH 3.9MM 161CC
Strengths
•Made from high quality carbon steel
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
Technical specifications
Attributes
| Diameter | 3.9 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days

