References
Facom:249.10
Rubix:1233157
EAN:3148511596302



Product details : FACOM DRIFT PUNCH 249.10
249 - Standard drift punches
-Presentation: Hexagonal shank, high-strength steel tip
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211, DIN 6450, ASME B107.410.
-Presentation: Hexagonal shank, high-strength steel tip
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211, DIN 6450, ASME B107.410.
Strengths
Thermal treatment ensuring a hardness of 53 to 58 HRc according to dimensions.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x15x15 mm |
| Package weight | 223 g |
| Diameter | 10 mm |
| Length | 200 mm |
| Handle | without |
| Weight | 220 g |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Delivery usually within ( 14 ) days
