Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM
Long series pin punches
References
roebuck:
4355937
rubix:
216244
ean:
3660338515316
Technical specifications
Diameter
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM
Hexagonal body with 60mm 2-3/8 long centre punch, makes this range extremely convenient for use in inaccessible areas.
The pin punches are machined over the entire length.
Technical specifications
Attributes
Diameter
7
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK WAD PUNCH 34MM
ROEBUCK BELT PUNCH 3MM
FACOM DRIFT PUNCH 249.G16
ROEBUCK WAD PUNCH 31MM
FACOM DRIFT PUNCH 251A.6
119-3 PUNCH
ROEBUCK 533-5/CV-B/RBK SPRING PIN PUNCH 5.0MM
FACOM 251A.2,5 DRIFT PUNCH 251A.25
STAHLWILLE 70070006 PARALLEL PIN PUNCH
ROEBUCK PIN PUNCH 100 X 5.0MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 1.5MM
FACOM DRIFT PUNCH 249.6
FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM
ROEBUCK BELT PUNCH 4MM
FACOM CENTRE PUNCH 256.8