References
Draper:19676
Rubix:88216416
Manufacturer :19676

Product details : DRAPER 19676 PARALLEL PIN PUNCH 8 3/16 INCH
Long pattern 90mm parallel drive.
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 200 mm |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
- Delivery usually within ( 7 ) days
