ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 6.0MM
Round head centre punch
See technical informationSee documentsReferences
Superseded Ref:733691
Roebuck:4972003
Rubix:216210
EAN:3660338516528
Documents
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 6.0MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Usually arrives within 14 working days

