Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 2MM 852025
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 2MM 852025
Pin punches with protective hand grips
References
roebuck:
852025
rubix:
209A7259
ean:
3660338091810
Technical specifications
Diameter
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHEATHED PIN-PUNCH DIAMETER 2MM 852025
Standard: DIN 6450
Processed steel pin punches.
Grinded and polished Surface.
Shock-proof sheathing for comfortable handling with hand protection and vibration absorption.
Hardness: 54-58 HRCHardness of the head: 38-46 HRC
Strengths
Optimised comfort and safety
Technical specifications
Attributes
Diameter
2
mm
Length
150
mm
Handle
Sheathed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.67
excl. VAT
/
Each
£
11.60
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
GEDORE 4MM TAPER PUNCH 99-10-4
GEDORE 570004 ARC PUNCH 4 MM
GEDORE 119-8 PIN PUNCH 8MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
ROEBUCK BELT PUNCH 3MM
GEDORE 12X150MM PIN PUNCH 119-12
GEDORE 99 12-6 8711410 DRIFT PUNCH
FACOM DRIFT PIN PUNCH 8MM 246.8
FACOM DRIFT PUNCH 249.10
FACOM DRIFT PUNCH 248.8
ROEBUCK BELT PUNCH 15MM
FACOM 2MM DRIFT PUNCH 249.2
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
FACOM 249.G2 PARALLEL PUNCH 140 X 1.95MM
BAHCO 3734N-3-150 DRIFT PUNCH