Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 10MM
ROEBUCK WAD PUNCH 10MM
Wad punches
References
roebuck:
4968962
rubix:
012454
ean:
3660338515507
Technical specifications
Diameter
10
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 10MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.30
excl. VAT
/
Each
£
9.96
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK WAD PUNCH 6MM
ROEBUCK PIN PUNCH 100 X 2.0MM
BRITOOL EXPERT DRIFT PUNCH 5MM E418233
FACOM DRIFT PIN PUNCH 2MM 246.2
119-3 PUNCH
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
FACOM 247.G5SLS SHEATHED PIN PUNCH 5MM - SAFETY LOCK SYSTEM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 2.5MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 4MM 852027
FACOM DRIFT PUNCH 248.8
FACOM DRIFT PUNCH 251A.4
FACOM 251A.2,5 DRIFT PUNCH 251A.25
GEDORE 570010 ARC PUNCH 10 MM
STAHLWILLE 3MM PIN PUNCH 70090005