Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM DRIFT PUNCH 249.6
FACOM DRIFT PUNCH 249.6
249 - Standard drift punches
References
facom:
249.6
rubix:
1233162
ean:
3148511595800
Technical specifications
Diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM DRIFT PUNCH 249.6
249 - Standard drift punches
-Presentation: Hexagonal shank, high-strength steel tip
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211, DIN 6450, ASME B107.410.
Strengths
Thermal treatment ensuring a hardness of 53 to 58 HRc according to dimensions.
Technical specifications
Attributes
Logistic Weight
139
g
Packaged dimensions (D x W x H)
180
x
11
x
11
mm
Package weight
128
g
Diameter
6
mm
Length
180
mm
Handle
Without
Weight
120
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.51
excl. VAT
/
Each
£
9.01
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 119-6 PIN PUNCH 6 MM
FACOM 249.G8 PARALLEL PUNCH 216 X 7.90MM
ROEBUCK BELT PUNCH 6MM
ROEBUCK 2038/RBK WAD PUNCH 38MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.0MM
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
ECLIPSE PUNCH 1/16 INCH X 1.7MM 161AA
GEDORE 35MM ARC PUNCH 570035
FACOM DRIFT PUNCH 248.8
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
FACOM DRIFT PUNCH 249.10
ROEBUCK PIN PUNCH 100 X 5.0MM
BAHCO 3734N-2-150 DRIFT PUNCH
GEDORE 4MM TAPER PUNCH 99-10-4
FACOM 251A.2,5 DRIFT PUNCH 251A.25