References
Gedore:99 12-6
Rubix:80127224
Manufacturer :8711410
EAN:4010883871143

Product details : GEDORE 99 12-6 8711410 DRIFT PUNCH
Drift punch octagonal 120x12x6 mm Acc. to DIN 6458 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special types or sizes on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 94 g |
|---|---|
| Diameter | 6 mm |
| Length | 120 mm |
| Handle | chrome molybdenum steel |
| Weight | 94 g |
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
- Delivery usually within ( 8 ) days
