Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ECLIPSE PARALLEL PIN PUNCH 3/16 INCH 4.7MM 161C
ECLIPSE PARALLEL PIN PUNCH 3/16 INCH 4.7MM 161C
Pin Punch
References
eclipse:
161C
rubix:
010265
Technical specifications
Diameter
4.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE PARALLEL PIN PUNCH 3/16 INCH 4.7MM 161C
Strengths
•Made from high quality carbon steel
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
Technical specifications
Attributes
Diameter
4.7
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.76
excl. VAT
/
Each
£
4.51
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM 3MM NAIL SET PUNCH 247.3
ROEBUCK WAD PUNCH 19MM
STAHLWILLE 3MM PIN PUNCH 70090005
STAHLWILLE 70060007 104/120X10 PUNCH
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
FACOM 249.G8SLS SHEATHED DRIFT PUNCH 8MM - SAFETY LOCK SYSTEM
ECLIPSE PUNCH 3/32 INCH 2.3MM 61A
GEDORE 135-12 SETTING PUNCH
ROEBUCK BELT PUNCH 12MM
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
ROEBUCK BELT PUNCH 3MM
GEDORE 119-8 PIN PUNCH 8MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM
FACOM DRIFT PUNCH 249.3
ROEBUCK 533-5/CV-B/RBK SPRING PIN PUNCH 5.0MM