References
Bahco:2521 G-160 IP
Rubix:2518307
EAN:7314150100620

Documents
Product details : BAHCO 2521 G-160 IP ROUND NOSE SHORT
Round nose pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Nose shape | flat |
| Length of noses | 50 mm |
| Length | 160 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 27.84 excl. VAT
/ Each
£ 33.41 incl. VAT
- Delivery usually within ( 14 ) days
