References
Knipex:20 01 160
Rubix:388A3316
EAN:4003773033882





Product details : KNIPEX 2001160 FLAT NOSE PLIERS 160MM
Flat, short, wide jaws. Knurled gripping surfaces. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x50x31 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 30 mm |
| Length | 160 mm |
| Weight | 140 g |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Delivery usually within ( 14 ) days