Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE DOUBLE ENDED FLEXI-JOINT SPANNERS 10/13MM 43011013
STAHLWILLE DOUBLE ENDED FLEXI-JOINT SPANNERS 10/13MM 43011013
29 series Double Ended Flexi-Joint Spanners, FLEXI
References
stahlwille:
43011013
rubix:
80085896
ean:
4018754025688
Technical specifications
Opening
10x13
Length
230.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE DOUBLE ENDED FLEXI-JOINT SPANNERS 10/13MM 43011013
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
Opening
10x13
Length
230.5
mm
Weight
137
g
Finishing
Chromed
Type
Articulated or angled head wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.81
excl. VAT
/
Each
£
53.77
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 2 SPARE PINS 117.E4
ROEBUCK SS26RING SLOGGING RING SPANNER 1.5/8 A/F
STAHLWILLE 40483232 1/2 AF COMBI SPANNER 13S
STAHLWILLE 58211008 8MM OPEN END INSERT TOOL 9 X 12
BAHCO 1931M-4 OPEN END WRENCH
FACOM NERVUS WRENCH 92A.21
GEDORE RINGSLOGSPANNER 90MM 306 90
GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
GEDORE 1963716 7118 36MM OPEN END FITTING
50MM GEDORE SLOGGING RING SPANNER 306G50
ROEBUCK 880100 COMBINATION SPANNER 1/4IN AF
BRITOOL EXPERT STUBBY RATCHET WRENCH 17MM
BRITOOL EXPERT OPEN ENDED WRENCH 16 X 17MM
STAHLWILLE 43011617 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 16/17MM
GEDORE 14MM COMBI SPANNER 7 14