ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
Extension for impact sockets
See technical informationSee documentsReferences
Roebuck:6494449
Rubix:245026
EAN:3660338394737
Documents
Product details : ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
- In stock: Next day delivery

