GEDORE D 30 KMU-20 40PCE SOCKET & SCREWDRIVER SET 8ML TO 19ML


Socket wrench set 3/8 inch 40 pcs IN-IS-PH-PZ-TX-XZN

References
gedore:D 30 KMU-20
rubix:80073830
manufacturer :1973347
ean:4010886873588
brand logo
brand logo
Technical specifications
Number of elements40
Square drive adapter3/8 ''
See all Specifications

Product details : GEDORE D 30 KMU-20 40PCE SOCKET & SCREWDRIVER SET 8ML TO 19ML


Socket set 3/8" 40 pcs hex IN-IS-PH-PZ-TX-XZN With forged, tempered bi-hexagon UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With robust lever-change reversible ratchet with push-button release In GEDORE blue sheet steel case Dimensions: 320 x 210 x 55 mm

Technical specifications


Attributes
Logistic Weight2600 g
Number of elements40
Square drive adapter3/8 ''
Show UNSPSC/ECL@SS
£ 427.41 excl. VAT
/ Each
£ 512.89 incl. VAT
  • Usually arrives within 14 working days