ROEBUCK 1/4 INCH DRIVE 26PC SOCKET SET


26 Piece Socket Set 1//4" Drive Metric A/F Single Hex

References
roebuck:4972281
rubix:2521515
brand logo
brand logo
Technical specifications
Number of elements26

Product details : ROEBUCK 1/4 INCH DRIVE 26PC SOCKET SET


Chrome Vanadium with satin finish.
Supplied with blow moulded case.
Single hex.
Contents Sockets: 4, 4.
5, 5, 5.
5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3//16", 7//32", 1//4", 9//32", 5//16", 11//32", 3//8", 7//16", 1//2" A/F Spinner handle (acetate 6") Sliding T bar Universal joint (pin type) 3" extension bar Flexible extension bar 150mm

Technical specifications


Attributes
Number of elements26
Show UNSPSC/ECL@SS
£ 32.79 excl. VAT
/ Each
£ 39.35 incl. VAT
  • Usually arrives within 14 working days