References
Bahco:SB8157-24
Rubix:401A5623
Manufacturer :SB8157-24
EAN:7314150474080




Technical specifications
| Square drive adapter | 1/2' vierkant (square drive) '' |
|---|---|
| Length | 600 mm |
Product details : BAHCO SB8157-24 1/2 BREAKERBAR 600MM 24IN HANG
Highly polished finish
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
SB: retail packed on a plastic info card
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
SB: retail packed on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant (square drive) '' |
|---|---|
| Length | 600 mm |
| Finishing | polished |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 91.39 excl. VAT
/ Each
£ 109.67 incl. VAT
- Delivery usually within ( 14 ) days