Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE
3//8" drive reversible ratchet handles
References
roebuck:
4972246
rubix:
248762
Technical specifications
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE
Manufactured from chrome vanadium steel.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.55
excl. VAT
/
Each
£
95.46
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 4008/2 BIT-RATCHET DRIVER-STUBBY
FACOM EXTENSION NJ.210A
SEALEY AK63941 RATCHET COMBINATION SPANNER SET 7PC METRIC PLATINUM
BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
FACOM SOCKET NJ.7A
GEDORE RATCHET SPANNER 1993 U-3
BAHCO 1/2 SET OF ACCESORIES - 4 PCS
BAHCO 7750 3/8IN PEAR HEAD REVERSE RATCHET 80TEETH 4.5DEG ANGLE 205MM
GEDORE 31 K 25 FRICTION RATCHET W/OUT INSERT RING
FACOM J.151B RATCHET
FACOM RATCHET M.151
ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
BRITOOL EXPERT 1/4 INCH SD SWIVEL HEAD REVERS RATCHET
ROTHENBERGER UNI SPANNER STEPPED KEY & RATCHET SET 7.3297
FACOM SOCKET NJ.19A